Kuriyama of America, Inc.
WT150X100
WT™ Series Food Grade PVC Material Handling Hose
Item #102030556
- Food Grade PVC Material Handling Hose
- 1.500" Hose ID
- 1.920" Hose OD
- Clear
applications
- Pneumatic conveying systems
- Food transfer systems
- Poultry cleaning operations
features
- Clear PVC
- Allows visual confirmation of material flow
- Flexible
- Smooth bore construction
- Temperature range from -4 °F to 150 °F
compliances
- 0
| Color | Clear |
| Temperature Range [Min] | -4 °F |
| Bend Radius [Min] | 3 in |
| Hose Length | 100 ft |
| Inner Tube Material | PVC tube |
| Type | Food Grade PVC Material Handling Hose |
| Hose I.D. | 1 1/2 in |
| Temperature Range [Max] | 150 °F |
| Series | WT |
| Hose Reinforcement | Rigid PVC Helix |
| Pounds per Foot | 0.35 lb |
| Pressure [Max] | 50 psi |
| Material | PVC tube |
| Cover Material | Flexible PVC |
| Hose Application | Vacuum, Food Transfer |
| Hose OD | 1.92 in |
| Weight | 0.35 LB |
| EAN or UPC | 822353015353 |
