- Food Grade PVC Material Handling Hose
- 3.000" Hose ID
- 3.640" Hose OD
- Clear
| Brand. | Tigerflex® |
| Hose I.D. | 3 in |
| Inner Tube Material | PVC tube |
| Bend Radius [Min] | 6 in |
| Type | Food Grade PVC Material Handling Hose |
| Hose Length | 50 ft |
| Material | PVC tube |
| Cover Material | Flexible PVC |
| Pounds per Foot | 1.1 lb |
| Temperature Range [Max] | 150 °F |
| Hose Reinforcement | Rigid PVC Helix |
| Series | WT |
| Hose Application | Vacuum, Food Transfer |
| Temperature Range [Min] | -4 °F |
| Hose OD | 3.64 in |
| Color | Clear |
| Pressure [Max] | 40 psi |
| Weight | 2.0 LB |
| EAN or UPC | 822353015537 |

