- Food Grade PVC Material Handling Hose
- 4.000" Hose ID
- 4.720" Hose OD
- Clear
| Hose Application | Vacuum, Food Transfer |
| Pounds per Foot | 1.8 lb |
| Color | Clear |
| Hose OD | 4.72 in |
| Cover Material | Flexible PVC |
| Bend Radius [Min] | 10 in |
| Type | Food Grade PVC Material Handling Hose |
| Series | WT |
| Hose Reinforcement | Rigid PVC Helix |
| Pressure [Max] | 35 psi |
| Temperature Range [Min] | -4 °F |
| Inner Tube Material | PVC tube |
| Hose Length | 50 ft |
| Temperature Range [Max] | 150 °F |
| Brand. | Tigerflex® |
| Material | PVC tube |
| Hose I.D. | 4 in |
| Weight | 1.8 LB |
| EAN or UPC | 822353015711 |

