- Food Grade PVC Material Handling Hose
- 6.000" Hose ID
- 6.910" Hose OD
- Clear
| Type | Food Grade PVC Material Handling Hose |
| Temperature Range [Max] | 150 °F |
| Hose Application | Vacuum, Food Transfer |
| Hose Length | 50 ft |
| Hose I.D. | 6 in |
| Color | Clear |
| Hose Reinforcement | Rigid PVC Helix |
| Brand. | Tigerflex® |
| Cover Material | Flexible PVC |
| Temperature Range [Min] | -4 °F |
| Material | PVC tube |
| Pressure [Max] | 30 psi |
| Series | WT |
| Bend Radius [Min] | 18 in |
| Hose OD | 6.91 in |
| Inner Tube Material | PVC tube |
| Pounds per Foot | 3.7 lb |
| Weight | 185.0 LB |
| EAN or UPC | 822353015933 |

