- Food Grade PVC Material Handling Hose
- 8.000" Hose ID
- 8.970" Hose OD
- Clear
| Cover Material | Flexible PVC |
| Brand. | Tigerflex® |
| Inner Tube Material | PVC tube |
| Bend Radius [Min] | 36 in |
| Hose Application | Vacuum, Food Transfer |
| Hose Reinforcement | Rigid PVC Helix |
| Series | WT |
| Temperature Range [Max] | 150 °F |
| Material | PVC tube |
| Color | Clear |
| Temperature Range [Min] | -4 °F |
| Type | Food Grade PVC Material Handling Hose |
| Hose Length | 20 ft |
| Hose I.D. | 8 in |
| Pounds per Foot | 5.53 lb |
| Pressure [Max] | 20 psi |
| Hose OD | 8.97 in |
| Weight | 110.6 LB |
| EAN or UPC | 822353015971 |

