- Radial Piston Motor
- 3-80 rpm
- 220 hp Maximum
- 523.9 in³ Displacement
- 19,520 ft/lb Torque Rating
description
- Displacements available from 12 in³/revolution to 540 in³/revolution, which are designed for applications that demand speeds as low as 3 rpm. In some cases, the need for a gear reducer is eliminated.
applications
- Marine
- Mobile
- Industrial
- Includes winches, shredders, injection molding, mixing equipment, conveyors, log loaders and de-limbers
features
- Speeds from 3 rpm – infinitely variable
- Torque up to 20,000 ft lb
- SAE split flange ports
- Some models available with two speeds
- Various shaft types available according to model
| Torque Rating | 19520 ft lb |
| Shaft Type | Involute Spline |
| Port Type | 6-Bolt Special Flange |
| Displacement (in³/rev) | 523.9 |
| Size No. | 525 |
| Output Torque @ 1,000 psi | 6250 ft lb |
| Type | Single Speed |
| Horse Power Rating [Max] | 220 hp |
| Speed Range | 3 to 80 rpm |
| Port Size | 2 |
| Design | Standard |
| Pressure [Max] | 3000 psi |
| Splines | 26 |
| Weight | 1698.0 LB |


