- Radial Piston Motor
- 3-300 rpm
- 175 hp Maximum
- 82.8 in³ Displacement
- 3,560 ft/lb Torque Rating
description
- Displacements available from 12 in³/revolution to 540 in³/revolution, which are designed for applications that demand speeds as low as 3 rpm. In some cases, the need for a gear reducer is eliminated.
applications
- Marine
- Mobile
- Industrial
- Includes winches, shredders, injection molding, mixing equipment, conveyors, log loaders and de-limbers
features
- Speeds from 3 rpm – infinitely variable
- Torque up to 20,000 ft lb
- SAE split flange ports
- Some models available with two speeds
- Various shaft types available according to model
| Pressure [Max] | 3570 psi |
| Torque Rating | 3560 ft lb |
| Port Type | SAE 4-Bolt Flange |
| Speed Range | 3 to 300 rpm |
| Size No. | 80 |
| Displacement (in³/rev) | 82.8 |
| Port Size | 1 1/4 |
| Output Torque @ 1,000 psi | 950 ft lb |
| Horse Power Rating [Max] | 175 hp |
| Type | Single Speed |
| Shaft Type | Splined Shaft, SAE J498b |
| Design | Heavy-Duty |
| Weight | 405.0 LB |


