- Combination Square with Square Head
description
- The Starrett 12 in Combination Square with Square Head features a reversible lock bolt, scriber, spirit level, and hardened steel, photo-engraved blade with regular This product also includes a cast iron head with black wrinkle finish. 12 in, 4R Grad, Regular Blade
features
- Reversible lock bolt, scriber, spirit level
- Hardened steel, machine divided blade
- Regular Finish Blade
- Cast Iron Heads with Black Wrinkle Finish
| Blade Length | 12 in |
| Blade Finish | Regular |
| Graduation Type | 4R |
| Graduation(s) | 8ths, 16ths, Quick Reading 32nds, 64ths |
| Weight | 1.2 LB |
| EAN or UPC | 49659500554 |

