- Combination Square
description
- The Starrett 12 in Combination Square with Square and Center Head features a reversible lock bolt, scriber, spirit level, and hardened steel, photo-engraved blade with regular finish. This product also includes a cast iron head with black wrinkle finish. 12 in, 16R Grad with Center Head, Regular Blade.
features
- Reversible lock bolt, scriber, spirit level
- Hardened steel, machine divided blade
- Regular Finish Blade
- Cast Iron Heads with Black Wrinkle Finish
| Blade Length | 12 in |
| Graduation(s) | Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths |
| Graduation Type | 16R |
| Blade Finish | Regular |
| Weight | 0.0 LB |
| EAN or UPC | 49659500585 |

