- 0.001 in Graduations
- 0-6 in Size Range
description
- The 120 Dial Calipers are the only American made dial calipers. These calipers are used by mechanics and toolmakers everywhere. Features include direct reading, ease-of-handling, reliability and accuracy making these one of the handiest measuring tools available. This caliper features white dial, 0-6 in range and .001 in graduations. 6 in, White Dial, Fitted Plastic Case
features
- Only American Made Dial Caliper
- Direct reading, reliable and accurate
- Sharp, clear dial graduations
- Sharp, black graduations on the satin finished bar
- Knife-edge contacts for both inside and outside measurements
- One hand use with the thumb-operated, fine adjustment roll
- Lock screw for dial bezel and Lock screw for holding sliding jaw in position
- Hardened stainless steel bar, measuring surfaces, rack, gears and depth rod
- Positive, split-gear anti-backlash control
- Covered rack depth rod
| Inside Jaw Depth | 5/8 in |
| Graduation(s) | 0.001 in |
| Construction Material | Stainless Steel |
| Bar Graduations | 0.1 in |
| Outside Jaw Depth | 1 1/2 in |
| Size Range | 0-6 in |
| Dial Color | White |
| Revolution Range | 0.1 in |
| Weight | 0.7 LB |
| EAN or UPC | 49659645149 |

