- Reading Double Square
description
- Starrett 13 squares are very popular with machinists, toolmakers, and patternmakers. The sliding blades are adjustable making it practical for a wide variety of uses. The faces of the head are ground square. 4 in with Graduated Blade only
features
- With Graduated Blade Only
- 4R Graduation - Quick Reading 8ths, 16ths, 32nds, 64ths
| Material | Steel |
| Graduation(s) | 32nds - 64ths |
| Type | Double Square with Hardened Blade |
| Blade Length | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659501094 |

