- Steel Rule
description
- Starrett 12 in spring tempered stainless steel rule with in graduations. Graduations at 8ths, 16ths, quick-reading 32nds, 64ths. 12 in Rule, 4R Grad, Stainless Steel 64ths.
features
- Spring-Tempered
- Stainless Steel Finish
- Quick Reading
- Rules with double row of in figures, and each edge represents the bottom edge reading left to right (rules 1 in and wider)
| Graduation Type | 4R |
| Graduation(s) | 8ths, 16ths, Quick Reading 32nds, 64ths |
| Length | 12 in |
| Thickness | 3/64 in, |
| Finish | Stainless Steel |
| Construction Material | Stainless Steel |
| Width | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659532111 |

