- 5 1/4 in Lenght
description
- The Starrett Automatic Center Punch with Adjustable Stroke features a lightweight, knurled steel handle for a positive grip and easy handling. 130mm (5 1/4 in) Length, 17mm (11/16 in) Diameter, Heavy Duty.
features
- Rugged automatic punches with all-steel handles and parts
- Internal mechanism automatically - strikes a blow when downward pressure is applied
- Spring tension, which regulates the blow, is constant so marks made by the point are uniform in depth and size for each setting
- The point can be easily removed for regrinding or replacement
- Adjustable knurled cap regulates the force of the blow
- Heavy-duty
| Length | 5 1/4 in |
| Family Name | Automatic Center Punch |
| Material | Steel |
| Weight | 0.3 LB |
| EAN or UPC | 49659567571 |

