- 216 Series Digital Micrometer
- 0" [Min], 1" [Max] Range
features
- Hard, stable one piece spindle
- Ring-type knurled lock nut
- Balanced frame design
- Combination ratchet and speeder for quick adjustment
- Tapered frame for narrow slots and tight places
- Micro-lapped carbide measuring faces
- No-glare finish
- Clear, easy to read numbers
| Measuring System | Inch |
| Tip Material | Steel |
| Anvil Tip Type | Cylindrical |
| Range [Min] | 0 in |
| Resolution (Length) | 0.001000 in |
| Thimble Finish | Satin Chrome |
| Type | External Micrometer |
| Accuracy | ±0.0001 in |
| Range [Max] | 1 in |
| Thimble Mechanism | Ratchet Stop & Lock Nut |
| Finish | Black |
| Weight | 0.6 LB |
| EAN or UPC | 496595595388 |

