- 0 to 4" Micrometer w/Interchangable Anvil
| Electronic / Mechanical | Mechanical |
| Accuracy | N/A |
| Graduation | 0.001 in |
| Size Range | 0" to 4" |
| Weight | 4.5 LB |
| EAN or UPC | 49659507720 |
| Electronic / Mechanical | Mechanical |
| Accuracy | N/A |
| Graduation | 0.001 in |
| Size Range | 0" to 4" |
| Weight | 4.5 LB |
| EAN or UPC | 49659507720 |