- 12" to 16" Micrometer w/Interchangable Anvil
| Electronic / Mechanical | Mechanical |
| Accuracy | N/A |
| Graduation | 0.001 in |
| Size Range | 12" to 16" |
| Weight | 14.0 LB |
| EAN or UPC | 496595078058 |
| Electronic / Mechanical | Mechanical |
| Accuracy | N/A |
| Graduation | 0.001 in |
| Size Range | 12" to 16" |
| Weight | 14.0 LB |
| EAN or UPC | 496595078058 |