- 6" to 12" Micrometer w/Interchangable Anvil
| Size Range | 6" to 12" |
| Electronic / Mechanical | Mechanical |
| Graduation | 0.001 in |
| Accuracy | N/A |
| Weight | 12.0 LB |
| EAN or UPC | 49659507768 |
| Size Range | 6" to 12" |
| Electronic / Mechanical | Mechanical |
| Graduation | 0.001 in |
| Accuracy | N/A |
| Weight | 12.0 LB |
| EAN or UPC | 49659507768 |