- Steel Rule Depth Gage
- 0" [Min], 6" [Max]
features
- The gage consists of a nicely finished, hardened steel head and an accurate, machine divided, tempered steel rule
- Gage can be smoothly adjusted to the required measurement and then locked into position by a knurled nut
- Base is cut out on one side, adjacent to the rule, permitting easier readings and more accurate measurements
| Body Material | Steel |
| Type | Depth Gauge |
| Range [Min] | 0 in |
| Range [Max] | 6 in |
| Measuring System | Inch |
| Weight | 0.2 LB |
| EAN or UPC | 49659510805 |

