Skip to content Skip to navigation menu
Micrometer Ball Attachments

247D

Micrometer Ball Attachments
Item #102006429
  • Micrometer Ball Attachments
Micrometer Ball Attachments
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Micrometer Ball Attachments

description

  • For 216, 231, 436.1, 733, 734, 3734, 1212 and 1230 Micrometers, .250 in diameter Anvil and Spindle .250 in Diameter Anvils.

features

  • Easily applied by snapping on to end of either anvil or spindle, thus permitting two attachments to be used together
  • Balls are hardened, measure .200 in in diameter, and move freely in the retainer, insuring positive contact with anvil and spindle
  • Ball Diameter: .200 in (5mm)
  • For 216, 231, 436.1, 733, 734, 3734, 1212 and 1230 Micrometers, .250 in diameter Anvil and Spindle .250 in Diameter Anvils.
Weight 0.0 LB
EAN or UPC 49659511772
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison