Skip to content Skip to navigation menu
Center Punch

264F

Center Punch
Item #104715100
  • 4 1/2 in Lenght
Center Punch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2 in Lenght

description

  • The Starrett 264 Center Punch has a square knurled grip and will not roll when laid down. They are hardened and properly tempered. The tips are accurately centered and ground at the proper angle to give maximum service. 4 1/2 in (114mm) Length.

features

  • Accurately Centered Tips for Accuracy
  • Knurled Grip for secure holding
  • Will not roll when laid down
  • The points are ground at the proper angle to give maximum service
  • Hardened and Tempered
  • Made of specially selected steel
Material Steel
Square Thickness 7/16 in
Family Name Steel Center Punch
Length 4 1/2 in
Weight 0.0 LB
EAN or UPC 49659512830
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison