Skip to content Skip to navigation menu
Taper Gage

270

Taper Gage
Item #102031681
  • Taper Gage
Taper Gage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Taper Gage

description

  • Taper Gage measures hole and slot sizes. It is quick to use, very accurate, and is a convenient size.

features

  • Very useful tool for bearing work and for gaging slots
  • Made of quality tool steel and accurately tapered throughout entire length for quick and convenient measuring
  • 11mm (7/16 in) wide by 160mm (6-1/4 in) long
  • Can be used as a precision shim
  • One side graduated from .010 in to .150 in in thousandths of an in
  • the reverse side from 0.3mm to 4mm in one-twentieth of a mm (0.05mm)
Length 6 1/4 in
Graduation(s) 0.001 in
Weight 0.1 LB
EAN or UPC 49659512922
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison