- 0.001 in Graduations
- 0-12 in Size Range
description
- The Starrett 3202 Series Dial Calipers provide quick, accurate measurements of outside dimensions, inside dimensions, and depth. The dial caliper is the most versatile precision hand tool on the market and has been the first choice of metal working professionals for decades. This series features 0-12 in range and .001 in graduations, in Fitted Case
features
- Provides quick, accurate measurement of O.D., I.D. and depth
- Sharp, clear dial graduations
- Sharp, black graduations on satin finished bar
- Lock screws for sliding jaw and dial bezel
- Adjustable bezel
- Thumb-operated fine adjustment roll
- Hardened stainless steel bar, measuring surfaces, rack, gears and depth rod
- Knife-edge contacts
- Positive, spring-loaded double pinion anti-backlash control
| Outside Jaw Depth | 2 1/2 in |
| Construction Material | Stainless Steel |
| Dial Color | White |
| Graduation(s) | 0.001 in |
| Bar Graduations | 0.1 in |
| Revolution Range | 0.1 in |
| Inside Jaw Depth | 3/4 in |
| Size Range | 0-12 in |
| Accuracy | 0-6 in (+/-0.001 in), 6-12 in (+/-0.0015 in) |
| Weight | 0.0 LB |
| EAN or UPC | 49659614664 |

