- Electronic Height Gage
description
- The Starrett 3751 Electronic Height Gage is light, portable and easy to use for vertical measurements within its range. 0-150mm (0-6 in) Range With Case (Without Output).
features
- Easy-to-read LCD 8mm (.932 in) high characters
- Hardened, stainless steel bar for long life
- Depth attachment PT08680A available for measuring depth of holes, slots, and recesses
- Fine adjustment thumb roll for precision measurements
- Rounded nose scriber cuts clean, sharp lines with smoothness and less pressure
- Lock to hold the slide in position
- Hardened, ground, and lapped base with fi nger grooves provides ease of movement
- Easy access to single long-life battery, 3-volt CR2032
- Vertical bar is back from the edge of the nose for better stability
- Scriber can reference zero from the bottom of the base to get the full 6 in (150mm) usable range
- Linear Accuracy: .001 in ( 0.02mm)
- Resolution: .0005 in (0.01mm)
- in-millimeter conversion
- Zero at any position
- Manual ON/OFF plus a built in automatic OFF after 5 minutes of nonuse
- Plastic Case
| Weight | 0.0 LB |
| EAN or UPC | 49659122213 |

