- 0.001 in Graduations
description
- The Starrett 436 Outside Micrometer features a ratchet stop, lock nut, and carbide face with case. 17-18 in, .001 in Grad, Ratchet Stop, Lock Nut, Carbide Faces, Case.
features
- The most popular precision micrometers used by skilled workmen worldwide
- Accurate, rugged, and easy to use
- Starrett satin chrome finish - no glare - resists rust
- Advanced sleeve design with staggered lines and distinct figures for precise and easy readability
- Balanced frame and thimble design ensure easy handling
- Gracefully designed tapered frame for use in narrow slots and tight places
- Quick and easy adjustment
- Micro-lapped measuring faces
- Extremely hard and stable one-piece spindle
| Lock Nut Type | Knurled Ring Type |
| Type | Outside |
| Anvil/Spindle Material | Carbide |
| Accuracy | +/-0.0003 in |
| Anvil Type | Flat |
| Range | 17-18 in |
| Graduation(s) | 0.001 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659727272 |

