- 0 to 9"
- Depth Micrometer
- 2 1/2" Base
- 1/8" Rod Diameter
- w/Ratchet Stop
| Electronic / Mechanical | Mechanical |
| Graduation | 0.001 in |
| Accuracy | N/A |
| Size Range | 0" to 9" |
| Weight | 2.9 LB |
| EAN or UPC | 49659521238 |
| Electronic / Mechanical | Mechanical |
| Graduation | 0.001 in |
| Accuracy | N/A |
| Size Range | 0" to 9" |
| Weight | 2.9 LB |
| EAN or UPC | 49659521238 |