- Straight-Leaf Thickness Gage
- 0.0015" [Min], 0.2000" [Max]
- 4 1/2" Blade Length
features
- Leaves made of finest tempered-steel, carefully finished to correct thickness, individually tested and marked with thickness
- Straight leaves
- Locking device on most gages
- Leaves easily removed or replaced
- Rugged, substantial steel case protects leaves
- Thickness marked on leaf
- Locking device securely locks one or more leaves in position
- For adjusting tappets, spark plugs, distributor points, checking bearing clearances and gear play, fitting pistons, rings and pins, and gaging narrow slots
| Measuring System | Inch |
| No. of Blades | 13 |
| Blade Thickness [Min] | 0.0015 in |
| Blade Width | 0.5 in |
| Type | Feeler |
| Blade Thickness [Max] | 0.2 in |
| Blade Length | 4.5 in |
| Weight | 0.4 LB |
| EAN or UPC | 49659524642 |

