- Screw Pitch Gage
- 51 Blades
features
- Pitch marked on leaf
- Narrow design of leaves permits checking of internal threads and external threads
- Steel case with folding leaves at both ends
- For determining the pitch of various threads
| No. of Blades | 51 |
| Threads Per Inch Range | 4 to 84 |
| Type | Thread Pitch |
| Weight | 0.0 LB |
| EAN or UPC | 49659524840 |

