- 0.001 in Graduations
description
- The Starrett 486 Blade Type Micrometer is another special function Starrett micrometer. It is designed for fast and accurate measurements of circular form tools, diameter and depth of narrow grooves, slots, keyways, recesses, and depths between lands and fins. 2-3 in Range, .001 in Grad.
features
- The blades are .030 in (0.8mm) thick
- Blades will measure to 5/16 in (8mm) depths
- Balanced frame and thimble design ensure easy handling and better readability
- Speeder for quicker adjustment on all sizes
- Non-rotating spindle prevents blade from turning in narrow slots or rolling off shoulder
- Starrett satin chrome finish - no glare - resists rust
- Advanced sleeve design with staggered lines and distinct figures for precise and easy readability
- Rigid steel frame ribbed for extra strength
- Extremely hard and stable one-piece spindle
- Quick and easy adjustment
| Anvil/Spindle Material | Steel |
| Anvil Type | 0.03 in Blade |
| Range | 2 in - 3 in |
| Thimble Type | Speeder |
| Type | Blade Type Micrometer |
| Graduation(s) | 0.001 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659525038 |

