- Center Punch
- 9/16 in Tip
- 5 in Long
| Body Shape | Round |
| Length | 5 in |
| Tip Size | 9/16 in |
| Tip Type | Pointed |
| Material | Steel |
| Punch Type | Center |
| Weight | 0.0 LB |
| Body Shape | Round |
| Length | 5 in |
| Tip Size | 9/16 in |
| Tip Type | Pointed |
| Material | Steel |
| Punch Type | Center |
| Weight | 0.0 LB |