- Innage Oil-Gaging Plumb Bob
- 1" Diameter
- 6 3/4" Long
- Round
features
- Solid brass round-style bob with a cupped end
- Cupped end can be used with a wax-like substance allowing the ability to detect foreign matter in tanks
- For use with wax-like substance to detect foreign matter in tanks
| Shape | Round |
| Material | Brass |
| Overall Length | 6.75 in |
| Tip Type | Cup |
| Diameter | 1 in |
| Weight | 1.5 LB |
| EAN or UPC | 496595554002 |

