- 530 Series Steel Long-Line Measuring Tape
- 50 ft Long x 1" Wide Blade
- Red
features
- The tape line which has a tough-baked yellow enamel-coated line instead of a satin chrome finished line
- The well-designed case is made of steel covered with tough, durable red vinyl
- The long handle and large drum gives extra leverage and smoother operation when reeling in the line
| Length | 50 ft |
| Color | Red |
| Reel Finish | Vinyl |
| Measuring System | Inch |
| Increment @ Scale | 1/16 in @ 1 ft, 1/16 in @ 1 in, 1/32 in @ 1 ft |
| Blade Material | Carbon Steel |
| Reel Type | Closed Reel |
| No. of Scales | 3 |
| Width | 1 in |
| Blade Graduation Style | L1 |
| Inch/Metric | Inch |
| Reel Material | Steel |
| Type | Single-Side Tape |
| Return Motion | Manual Wind-Up |
| Blade Finish | Yellow Enamel-Coated |
| End Type | Hook w/Ring |
| Weight | 0.0 LB |
| EAN or UPC | 49659659450 |

