- 535 Series Fiberglass Long-Line Measuring Tape
- 300 ft Long
features
- Easy grip handle
- Enclosed frame protects tape line
- Long rewind handle with fingertip knob
- ABS plastic case
- Corrosion resistant steel exit rollers
- Pointed bottom end of frame allows positioning of tape line for accurate measurements
| Return Motion | Manual Wind-Up |
| Reel Material | Plastic |
| Blade Finish | Vinyl |
| Inch/Metric | Inch |
| Graduation(s) | In feet & inches in 1/8ths on front side, 10ths & 100ths of a foot on back |
| Reel Type | Open Reel |
| Type | Double Side Tape |
| Blade Material | Fiberglass |
| End Type | Hook w/Ring |
| Measuring System | Inch |
| Length | 300 ft |
| No. of Scales | 2 |
| Weight | 11.0 LB |

