- 4 in Length
description
- The Starrett 565 Drive Pin Punch is well proportioned, hardened, properly tempered, nicely finished, and have a knurled finger grip. Each punch has the size stamped on the head. 100mm (4 in) length, 3mm (1/8 in) Diameter.
features
- Knurled Grip for secure holding
- Hardened and Tempered
- Punch diameter clearly marked on the head
- 4 in
| Material | Steel |
| Family Name | Drive Pin Punch |
| Punch Dia. | 1/8 in |
| Length | 4 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659525809 |

