Skip to content Skip to navigation menu
Depth Gage

644JZ

Depth Gage
Item #101566671
  • Depth Gage
Depth Gage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Depth Gage

description

  • The Starrett 644 Dial Depth Gage is for longer ranges, and is accurate and simple to use. Put the contact on the work to be measured and push the gage head down until the base stops at the reference point and take your reading. Furnished with three rounded-end contact points to cover the range. Flat end contact points are also available on special order. The zero setting can be checked with the (shortest) contact in place by pushing down on a flat surface. 0-3 in Range, .001 in Grad, 0-100 Dial with Case.

features

  • For longer ranges, are accurate, and simple to use
  • Furnished with three rounded-end contact points to cover the range
  • Flat end contact points are also available on special order
  • 0-3 in Range
  • .001 in Graduation In Case
  • 0-100 Dial Reading
  • Case is included
Graduation(s) 0.001 in
Dial Reading 0 - 100
Weight 0.0 LB
EAN or UPC 49659527186
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison