- 0.0015-0.025 in Thickness
description
- The Starrett 66 in Reading Thickness Gage with straight leaves are used in automotive, aviation, diesel and farm equipment manufacture and services and also in jig, fixture, gauge and experimental work. Especially useful in adjusting tappets, spark plugs, distributor points, checking bearing clearances and gear play, fitting pistons, rings and pins and gaging narrow slots. Includes 26 leaves ranging from .0015 to .025 in thickness.
features
- 0.0015 in-.025 in
- 26
- 1/2 in-1/4 inx3 in-1/32 in
- .0015-.025
| Material | Tempered Steel |
| Leaves | 0.0015, 0.002, 0.0025, 0.003 to 0.025 in 0.001 increments |
| Size of Leaves | 1/2 in-1/4 inx3 in-1/32 in |
| Thickness | 0.0015-0.025 in |
| No. of Leaves | 26 |
| Leave Type | Straight |
| Weight | 0.0 LB |
| EAN or UPC | 49659503142 |

