- 0.001 in Thickness
description
- These gages are widely used in automotive, aviation, diesel and farm equipment manufacture and service and also in jig, fixture, gage and experimental work. .001 in, 12 in Length.
features
- In individual envelope
- With convenient 3/16 in (5mm) hole punched in the end for hanging
- Rounded ends - no ragged edges make stock easier to work with
- Marked every 6 in (150mm) with thickness
- Made of the finest tempered steel
| No. of Leaves | 1 |
| Leave Type | Straight |
| Thickness | 0.001 in |
| Material | Tampered Steel |
| Size of Leaves | 12 inx0.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659528374 |

