- 0.05 mm-1.0 mm Thickness
description
- The Starrett Metric Thickness Gage is used in automotive, aviation, diesel and farm equipment manufacture and service and also in jig, fixture, gage and experimental work. Especially useful in adjusting tappets, spark plugs, distributor points, checking bearing clearances and gear play, fitting pistons, rings and pins and gaging narrow slots. Made in a wide range of types and sizes, each having from 6 up to 26 leaves ranging in thickness from .0015-.200 in and 0.03-5mm thick straight or tapered. Metric, 20 Straight Leaves, 12.7 x 77mm, 0.05-1.0mm Range.
features
- Leaves made of finest tempered-steel, carefully finished to correct thickness, individually tested and marked with thickness
- Locking device on most gages - permits securely locking one or more leaves in position
- Leaves easily removed or replaced
- Rugged, substantial steel case protects leaves
- Straight Leaves
- Leaves made of finest tempered-steel
- Locking device on most gages permits securely locking one or more leaves in position
| Material | Tempered Steel |
| No. of Leaves | 20 |
| Size of Leaves | 12.7 mmx77 mm |
| Leaves | 0.05, 0.1, 0.15, 0.2, 0.25, 0.3, 0.35, 0.4, 0.45, 0.5, 0.55, 0.6, 0.65, 0.7, 0.75, 0.8, 0.85, 0.9, 0.95, 1 |
| Leave Type | Straight |
| Thickness | 0.05 mm-1.0 mm |
| Weight | 0.0 LB |
| EAN or UPC | 49659559743 |

