- 0.001 In Graduations
description
- The Starrett 724, 724M Series Tubular Bow Type Micrometers with Interchangeable Anvils are made for better precision measurement of large outside dimensions. These micrometers provide perfect balance, sensitive feel, ease of handling, and less measuring effort due to their advanced tubular design. The micrometer's tubular frame provides light weight, extreme rigidity, and standard coefficient of expansion. The 724 series is well suited for diversified gaging and provides a wide range of measurement in steps of 1 in or 25mm. This model includes these standards: 12 in, 13 in, 14 in, 15 in, 16 in, and 17 in. 12-18 in Range, .001 in Grad, with Lock Nut, in Case This model includes these standards: 12 in, 13 in, 14 in, 15 in, 16 in, and 17 in.
features
- Quick and easy sleeve adjustment
- Advanced sleeve design with staggered lines and distinct figures for precise, easy readability
- Balanced frame and thimble design
- Hollow tubular frame design
- Micro-lapped measuring faces
- Large thimble diameter with distinct figures
- Ring-type knurled lock nut for quick and sure locking
- Interchangeable anvils
- No glare Starrett satin chrome finish
- Extremely hard and stable one-piece spindle
- Standards with insulated grips
| Lock Nut Type | Knurled Ring Type |
| Accuracy | +/-0.0003 in |
| Anvil Type | Flat |
| Anvil/Spindle Material | Steel |
| Graduation(s) | 0.001 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659529944 |

