- Micrometer
description
- The Starrett 764 Series Electronic Sheet Metal Micrometer is a full-featured precision measuring tool built with customary Starrett quality and workmanship. The 764 series includes a large, easy-to-read, high-contrast LCD digital readout for clear readings. Equipped with Flat anvils that gives a point contact for more accurate gaging. Includes 6 in Throat Depth with Standard in Graduations on Shell and Thimble. Its no-glare satin chrome finish minimizes annoying surface glare under bright lights indoors or filters out UV light. This model features 0.00005 inin & 0.001mm resolution and 0-1 inin & 0-25mm measuring range. Starrett electronic micrometers guarantee a precise measurement at every position each and every time. 6 in Throat Depth, 0-1 in (0-25mm) Range, Flat Anvil, with Output, Carbide Faces.
features
- Large, easy-to-read, high-contrast LCD digital readout
- Rigid one-piece frame of drop forged steel, ribbed for strength and stability
- Extremely hard and stable one-piece spindle
- Micro-lapped measuring face
- Starrett satin chrome finish - no glare - resists rust
- Advanced sleeve design with staggered lines and distinct figures for precise and easy readability
- Combination ratchet and speeder for uniform pressure and quicker adjustment
| Lock Nut Type | Knurled Ring Type |
| Thimble Type | Friction |
| Range | 0-1 in |
| Anvil/Spindle Material | Carbide |
| Anvil Type | Flat |
| Type | Electronic Sheet Metal Micrometer (with output) |
| Weight | 0.0 LB |
| EAN or UPC | 49659728156 |

