- 0-6 in Size Range
description
- The Starrett Electronic Caliper features a large, easy-to-read, high contrast LCD readout. It includes IP67 protection against coolants, water, chips, dust and dirt often found in machine shop environments. Its induction type linear encoder system and in/millimeter metric conversion makes Starrett precision measuring tools the right choice for any job. This model features 0-150mm (0-6 in) measuring range and 0.01mm (.0005 in) resolution. 0-150mm (0-6 in), with Output, in Fitted Plastic Case 0-6 in (0-150mm), with Output, in Fitted Plastic Case
features
- IP67 protection against coolants, water, chips, dust and dirt often found in machine shop environments
- Fine adjustment
- Hardened stainless steel measuring surfaces
- Large, easy-to-read, high-contrast LCD digital readout
- Induction type linear encoder system
- RS232 output
- Heavy-duty bar and slide
- Slide lock
- One 3-volt battery for over one year of normal usage
- In/mm conversion
- Zero at any position
- Auto-Off after 30 minutes
- Reactivation of display with no loss of position
- Works well with Starrett DataSure Wireless Data Collection Systems
| Size Range | 0-6 in |
| Accuracy | 0-6 in: (+/-0.001 in) |
| SPC Output | Yes |
| Construction Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 49659125214 |

