Skip to content Skip to navigation menu
Thickness Gage Holder

806

Thickness Gage Holder
Item #101655260
  • Thickness Gage Holder
Thickness Gage Holder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Thickness Gage Holder

description

  • Starrett 806 Thickness Gage Holders provide a handy, convenient means of rigidly holding single leaves or strips of thickness gage stock of any thickness from .001 to .025 in (0.03-0.5mm). Stock up to 6 in (150mm) long is firmly gripped by a cam lock that permits all of the stock to be used, because as it wears from use, the defective end can be snipped off and new stock pulled out until entirely used up.

features

  • Available to clamp stock at one end or both ends
  • Dull nickel finish
  • Contrasting finish to eliminate the possible confusion on which end holds the thicker or thinner stock
Weight 0.0 LB
EAN or UPC 49659530391
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison