- 0.001 in Graduations
description
- The Starrett 823 Tubular Inside Micrometer Set features .001 in graduation, with 5 rods and handle, 1-1/2-8 in range, and 1/2 in movement of screw. 1 1/2-8 in Range with 5 Rods/Handle, with Case screw.
features
- Rods are rigid and lightweight
- 5-1/2 in (140mm) long handle furnished
- Each rod is marked with length
- Hardened and ground anvils
- Interchangeable anvils
- Quick reading figures
- Extension rods are made of steel tubing
| Range | 1.5 - 8 in |
| Accuracy | Mic head +/-0.0001 in, Rods +/-0.0002 in |
| Type | Tubular Inside Micrometer |
| Graduation(s) | 0.001 in |
| No. of Measuring Rods | 5 Rods and Handle |
| Weight | 0.8 LB |
| EAN or UPC | 49659530506 |

