- 83 Series Dividers
- 6" Long
features
- Legs are made from flat stock
- Solid nut
- High-grade steel construction
- Fulcrum stud is hardened and has a smooth bearing surface
- Strong, flexible bow spring
| Length | 6 in |
| Type | Firm Joint Divider |
| Weight | 0.3 LB |
| EAN or UPC | 49659503784 |

