- Fractional Drill
- 1/4 in
features
- Hole-saw arbor accessory
- Fits all Starrett arbors except for no. A4
- Use with regular saws
| Drill Size | 1/4 in |
| Drill Style | Pilot Point |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Weight | 0.0 LB |
| EAN or UPC | 49659566161 |
| Drill Size | 1/4 in |
| Drill Style | Pilot Point |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Weight | 0.0 LB |
| EAN or UPC | 49659566161 |