- Fractional Drill
- 1/4 in
features
- Hole-saw arbor accessory
- Fits A4 and all arbors with through-hole in hex shank.
- Use with regular saws
| Drill Style | Pilot Point |
| Drill Size | 1/4 in |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Weight | 0.0 LB |
| EAN or UPC | 496595514716 |

