- Aluminum Straight Edge Ruler
- 36" Long
- Aluminum
features
- Parallel, accurate, flexible rules are made of anodized aluminum
- Edges are smooth, square and straight
- Rules lie flat, resist bending and feature large, easy-to-read screen printed numbers
| No. of Scales | 2 |
| Measurement Type | Length |
| Length | 36 in |
| Type | Measurement Rule |
| Measuring System | Inch |
| Material | Aluminum |
| Graduation(s) | 1/8 in on 1st edge, 1/16 in on 2nd |
| Thickness | 0.081 in |
| Finish | Anodize |
| Width | 2 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659360912 |

