- Combination Square with Square Head
description
- The Starrett 24 in Combination Square with Square Head includes a reversible lock bolt, scriber, spirit level (except 4 in), and hardened steel, photo-engraved blade with regular or satin chrome finish. The combination square includes a cast iron head with black wrinkle finish. 24 in, 4R Grad, Satin Chrome Blade.
features
- Reversible lock bolt, scriber, spirit level
- Hardened steel, machine divided blade
- Satin Chrome Finish Blade
- Cast Iron Heads with Black Wrinkle Finish
| Graduation Type | 4R |
| Graduation(s) | 8ths, 16ths, Quick Reading 32nds, 64ths |
| Blade Length | 24 in |
| Blade Finish | Satin Chrome |
| Weight | 1.8 LB |
| EAN or UPC | 49659563740 |

