- Combination Square with Square Head
description
- The Starrett 4 in Combination Square with Square Head includes a reversible lock bolt, and hardened steel, photo-engraved blade with satin chrome finish. This product also includes a cast iron head with black wrinkle finish. 4 in, 4R Grad, Satin Chrome Blade.
features
- Reversible lock bolt
- Hardened steel, photo-engraved blade
- Satin Chrome Finish Blade
- Cast Iron Heads with Black Wrinkle Finish
| Graduation(s) | 8ths, 16ths, Quick Reading 32nds, 64ths |
| Blade Finish | Satin Chrome |
| Blade Length | 4 in |
| Graduation Type | 4R |
| Weight | 0.0 LB |
| EAN or UPC | 49659563603 |

