- Full Flexible Steel Rule
description
- The Starrett 6 in Full-Flexible Steel Rule with in Graduation features a satin chrome finish. Graduations at quick-reading 10ths, aircraft quick-reading 100ths, 32nds and 64ths. 6 in, 5R Grad, Full-Flexible
features
- Full-Flexible
- Satin chrome finish
- Quick Reading
- Rules with single row of in figures (all rules under 1 in width)
| Graduation Type | 5R |
| Graduation(s) | Quick-Reading 10ths, Aircraft Quick-Reading 100ths, 32nds and 64ths |
| Width | 1/2 in |
| Construction Material | Full-Flexible Steel |
| Finish | Satin Chrome |
| Length | 6 in |
| Thickness | 1/64 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659513479 |

