description
- The Starrett 36 in Heavy Spring-Tempered Steel Rule with in Graduation features a satin chrome finish. Graduations at 8ths, 16ths, quick-reading 32nds, 64ths. 36 in, 4R Grad .
features
- Heavy Spring-Tempered
- Satin chrome finish
- Quick Reading
| Finish | Satin Chrome |
| Thickness | 1/10 in |
| Length | 36 in |
| Graduation Type | 4R |
| Graduation(s) | 8ths, 16ths, Quick Reading 32nds, 64ths |
| Construction Material | Heavy Spring-Tempered Steel |
| Width | 1 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 49659514858 |

